- Filament Tape
- 330 m Length
- 12 mm Width
- Clear Color
description
- For securing boxes and pallets, bundling pipe or reinforcing large bulk containers, Scotch® Filament Tape 893 is a high-strength, reliable and affordable solution for product and package. This filament-reinforced tape has a clear, polypropylene backing that resists abrasion, moisture, scuffing and breaks, even if nicked or punctured.
features
- High-strength, filament-reinforced tape resists nicks, abrasion and moisture
- Synthetic rubber adhesive bonds easily to most fiberboard, plastics and metal surfaces
- Glass yarn filaments add strength for box closing, bundling and more
- Able to withstand rough shipping and handling conditions
| Thickness | 6 mil |
| Elongation | 4.5 % |
| Adhesive | Synthetic Rubber |
| Core Size | 3 in, 76 mm |
| Application | Box Closing, Palletizing |
| Backing Material | Polypropylene |
| Tensile Strength | 300 lb/in, 5254 N/100 mm |
| Length | 330.000 m |
| Reinforcement | Fiberglass |
| Overall Thickness | 6 mil |
| Overall Length [Max] | 330 m |
| Color | Transparent |
| Overall Length [Min] | 360.9 yd |
| Product Form | Roll |
| Type | Filament Tape |
| Adhesion Strength | 55 oz/in |
| Performance Level | Performance |
| Elongation At Break | 4.4999999999999998E-2 |
| Weight | 1.541 LB |
| EAN or UPC | 21200398049 |

