- Box Sealing Tape
- 914 m Length
- 72 mm Width
- Clear Color
description
- Tartan™ Box Sealing Tape 305 is a general purpose packing tape that is suitable for light weight applications specifically in the food and beverage industry. The polypropylene film backing is easy to handle and resists abrasion, moisture and scuffing. The consistent and reliable backing easily conforms around edges and on rough surfaces for a tight seal.
features
- General purpose packaging tape suitable for light weight and price sensitive applications
- High coating weight acrylic adhesive with polypropylene backing delivers dependable, quality performance
- Resists UV rays without yellowing for archival applications
- Meets FDA guidelines for indirect food contact
- High edge tear and split resistance
- Excellent adhesion to recycled liner paper and fiberboard
- Resists abrasion, moisture, chemicals and scuffing for long-lasting performance
| Adhesive | Acrylic |
| Product Form | Roll |
| Length | 914.000 m |
| Overall Length [Max] | 914 m |
| Color | Transparent |
| Cable Marking | 3 in |
| Core Size | 3 in, 76 mm |
| Type | Box Sealing Tape |
| Tensile Strength | 21 lb/in, 368 N/100 mm |
| Overall Length [Min] | 999.56 yd |
| Application | Cold Storage and Tamper Evident, Automated Carton Sealing, Box Closure |
| Overall Thickness | 1.8 mil |
| Thickness | 1.8 mil |
| Dia. | 9.1 in |
| Backing Material | Polypropylene Film |
| Backing Thickness | 1 mil, 0.025 mm |
| Weight | 6.9 LB |
| EAN or UPC | 21200398124 |

