- Removable Repositionable Tape
- 72 yd Length
- 24 in Width
- Clear Color
description
- Our 3M™ Removable Repositionable Tape 9415PC is a double coated tape that works on a variety of substrates or materials for temporary mounting of lightweight materials such as paper, plastics, films or foams. This double coated tape is composed of medium-tack, permanent adhesive on one side and low tack adhesive on the other with a resilient polyester film carrier in between.
features
- Removable repositionable adhesive on the liner side
- medium tack adhesive on the face side
- Permanent adhesive on the face side can withstand temperatures as low as -20ºF (-29ºC) and as high as 158ºF (70ºC).
- Works on a variety of substrates or materials for temporary mounting
- PET film carrier provides differential stability and improved handling for laminating and die-cutting
| Temperature Range [Max] | 158 °F |
| Temperature Range [Min] | -40 °F |
| Performance | Best |
| Overall Thickness | 2 mil |
| Product Form | Roll |
| Primary Liner Color | White |
| Type | Removable Repositionable Tape |
| Thickness | 2 mil |
| Primary Liner Thickness | 5.6 mil, 0.14 mm |
| Primary Liner | 70# Polycoated Kraft Paper |
| Carrier Thickness | 0.0951 mil, 0.003 mm |
| Set Time | <10 sec |
| Overall Length [Max] | 66 m |
| Overall Length [Min] | 72 yd |
| Length | 72 yd |
| Color | Transparent |
| Indoor/Outdoor Use | Both |
| Material | Polyester Film |
| Carrier Material | Polyester Film (PET) |
| Weight | 30.0 LB |
| EAN or UPC | 21200404603 |

