- Adhesive Transfer Tape
- 60 yd Length
- 24 in Width
- Clear Color
description
- 3M™ Adhesive Transfer Tape F9465PC features a 5 mil medium-firm acrylic adhesive on a polycoated paper liner. It is designed to bond high surface energy (HSE) plastics and to resist the effects of plasticizer migration in flexible vinyls.
features
- Resists the effects of plasticizer migration in flexible vinyls
- Offers excellent UV resistance for improved adhesive longevity
- Provides good humidity and temperature resistance for durability
- Plasticizer resistant to help prevent stains and damage
| Application | Large Surface Lamination Assembly |
| Temperature Range [Min] | -40 °F |
| Assembly Type | Large Surface Lamination |
| Indoor/Outdoor Use | Both |
| Primary Liner Color | Tan |
| Overall Length [Max] | 54.86 m |
| Adhesive | Acrylic |
| Thickness | 5 mil |
| Primary Liner | 58# Polycoated Kraft Paper |
| Product Form | Roll |
| Type | Adhesive Transfer Tape |
| Temperature Range [Max] | 200 °F |
| Primary Liner Thickness | 4.2 mil, 0.11 mm |
| Overall Thickness | 5 mil |
| Color | Transparent |
| Overall Length [Min] | 60 yd |
| Length | 60 yd |
| Width | 24 in |
| Weight | 21.0 LB |
| EAN or UPC | 21200407956 |

