- Adhesive Transfer Tape
- 180 yd Length
- 1/2 in Width
- Clear Color
description
- 3M™ Adhesive Transfer Tape 950 is a 300 high strength acrylic adhesive on a 3.5 mil, 60 lb densified kraft paper liner.
features
- 5.0 mil adhesive transfer tape. 60 lb densified kraft paper liner. For a wide variety of materials. 300 high strength acrylic adhesive. UL approved. Meets US government specification MIL-P-19834B, Amendment 1.
- Good UV resistance. Good chemical resistance. Ideal for high surface energy (HSE) and low surface energy (LSE) materials.
- Used as a general purpose transfer tape for a variety of high tack, thin applications. Ideal for a wide variety of similar and dissimilar materials where an aggressive adhesive with high initial adhesion is desired. Splicing of film, foils, fabrics. Laminating foams, photos, fabrics, metal or plastic nameplates.
- Thicker version of 927
| Width | 1/2 in |
| Assembly Type | Large Surface Lamination, Gasket Attachment |
| Product Form | Roll |
| Primary Liner Color | Tan |
| Overall Length [Min] | 180 yd |
| Temperature Range [Max] | 250 °F |
| Thickness | 5 mil |
| Color | Transparent |
| Set Time | <10 sec |
| Indoor/Outdoor Use | Both |
| Application | Large Surface Lamination Assembly, Gasket Assembly |
| Overall Length [Max] | 164.59 m |
| Type | Adhesive Transfer Tape |
| Primary Liner | 60# Densified Kraft Paper |
| Temperature Range [Min] | -40 °F |
| Primary Liner Thickness | 3.5 mil, 0.09 mm |
| Length | 180 yd |
| Overall Thickness | 5 mil |
| Adhesive | Acrylic |
| Weight | 21.0 LB |
| EAN or UPC | 21200407963 |

