- Strapping Tape
- 55 m Length
- 48 mm Width
- Blue Color
description
- Our Scotch® Strapping Tape 8898 is a high performance tape specifically formulated for use in many industries, including appliance, metalworking and general industrial. The tensilized polypropylene film backing features a pressure-sensitive synthetic rubber adhesive that provides high initial adhesion holding power and clean removal from some surfaces, such as metal.
features
- Removes cleanly and resists stains on some surfaces, such as metal
- Proprietary 3M pressure-sensitive synthetic rubber adhesive is specifically formulated to adhere evenly and bond firmly to long lasting hold
- High strength film backing resists breaking, abrasion, moisture and scuffs and includes proper stiffness for manual or semi-automatic dispensing
- Designed to hold shelving, racks, doors, panels, cords and other parts in place
| Length | 55.000 m |
| Performance | Specialty |
| Tensile Strength | 160 lb/in, 6650 mm |
| Backing Thickness | 0.11 mm |
| Overall Length [Min] | 60.14 yd |
| Adhesion Strength | 75 oz/in |
| Overall Length [Max] | 55 m |
| Type | Strapping Tape |
| Adhesive | Synthetic Rubber |
| Overall Thickness | 4.6 mil |
| Color | Blue |
| Application | High-Strength Bundling |
| Product Form | Roll |
| Backing Material | Tensilized Polypropylene |
| Elongation At Break | 0.32 |
| Performance Level | Specialty |
| Thickness | 4.6 mil |
| Elongation | 32 % |
| Core Size | 3 in, 76 mm |
| Weight | 0.75 LB |
| EAN or UPC | 21200423024 |

