- Sealing Tape
- 36 yd Length
- 1 in Width
- White Color
description
- 3M™ Preservation Sealing Tape 4811 is a white, polyethylene tape with a unique rubber adhesive. With excellent stain resistance and weatherability, this tape helps preserve, seal and protect equipment for long-term storage applications in a variety of weather conditions.
features
- Resists weathering, making it effective for many outdoor applications in hot and cold weather with quick, clean removal when finished
- Excellent weatherability helps preserve equipment and vehicles for long-term storage of up to one year
- Excellence resistance to staining, common lubricants and strippable coatings on a variety of surfaces
- Polyethylene backing conforms to irregular surfaces with ease
| Adhesion Strength | 30 oz/in |
| Application | Masking for Painting |
| Color | White |
| Tensile Strength | 26.3 N/100 mm |
| Length | 36 yd |
| Type | Sealing Tape, Preservation |
| Thickness | 9.5 mil |
| Overall Length [Max] | 32.91 m |
| Product Form | Roll |
| Overall Length [Min] | 36 yd |
| Backing Thickness | 7.5 mil, 0.18 mm |
| Elongation At Break | 490% |
| Adhesive | Rubber |
| Overall Thickness | 9.5 mil |
| Backing Material | Polyethylene |
| Weight | 0.669 LB |
| EAN or UPC | 21200424250 |

