- Tear Strip Tape
- 18280 m Length
- 3.17 mm Width
- Blue Color
| Thickness | 4.5 mil |
| Length | 18,280.000 m |
| Color | Blue |
| Adhesion Strength | 65 oz/in |
| Backing Material | Tensilized Polypropylene |
| Adhesive | Synthetic Rubber |
| Type | Tear Strip Tape |
| Core Size | 3 in |
| Weight | 15.5 LB |
| EAN or UPC | 21200424397 |

