- Vinyl Foam Tape
- 36 yd Length
- 1 1/2 in Width
- Black Color
description
- 3M™ Vinyl Foam Tape 4726 includes a closed cell, medium-density foam backing with a pressure-sensitive acrylic adhesive on one side. It allows for quick-stick to a variety of substrates including many metals, glass and plastics. The silicone treated white paper liner allows for die cutting without having to laminate another liner to the foam.
features
- Black, 0.062 in. (1.6 mm) thick closed-cell medium-density foam carrier helps seal out dust, light and moisture
- Durable acrylic adhesive on one side of foam offers good aging and UV resistance
- Paper liner allows for die cutting without having to laminate another liner to foam
- Designed for demanding gasketing, cushioning, damping and insulating applications
- Conformable properties allow taping or sealing on curved or irregular surfaces
| Temperature Range [Max] | 150 °F |
| Type | Vinyl Foam Tape |
| Thickness | 62 mil |
| Tensile Strength | 895 kg |
| Product Form | Roll |
| Primary Liner | Paper |
| Adhesive | Acrylic |
| Backing Thickness | 4 mil |
| Backing Material | Foam |
| Overall Length [Max] | 32.91 m |
| Overall Thickness | 62 mil |
| Density | 320 kg/m3 |
| Color | Black |
| Length | 36 yd |
| Primary Liner Thickness | 4 mil, 0.1 mm |
| Primary Liner Color | White |
| Shelf Life | 18 Months |
| Overall Length [Min] | 36 yd |
| Weight | 1.2 LB |
| EAN or UPC | 21200427411 |

