- Vinyl Tape
- 36 yd Length
- 2 in Width
- Yellow Color
description
- 3M™ General Purpose Vinyl Tape 764 is an economical vinyl tape option for color coding, bundling and safety marking applications. We've designed this tape to resist wear, weathering and light abrasion while providing good instant adhesion to many surfaces. It is available in an array of distinctive colors, as well as transparent.
features
- Available in a wide variety of vivid colors for diverse applications
- Maintains vivid color even when exposed to abrasion and solvents
- Conformable backing makes vinyl tape ideal for use on curved and irregular surfaces
- Rubber adhesive provides good instant adhesion on many surfaces
- Can be applied by hand or with floor applicator
- Ideal for marking applications in light traffic areas
| Temperature Range [Max] | 85 °F |
| Overall Thickness | 5 mil |
| Product Form | Roll |
| Type | Vinyl Tape |
| Overall Length [Min] | 36 yd |
| Tensile Strength | 13 lb/in, 228 N/100 mm |
| Adhesion Strength | 18 oz/in |
| Overall Height | 5 mil, 0.1 mm |
| Length | 36 yd |
| Color | Yellow |
| Temperature Range [Min] | 60 °F |
| Elongation | 1.8 % |
| Backing Thickness | 4 mil, 0.1 mm |
| Adhesive | Rubber |
| Shelf Life | 18 Months |
| Elongation At Break | 1.8 |
| Overall Length [Max] | 32.9 m |
| Material | Polyvinyl Chloride |
| Standard | ASTM D3759, ASTM D3652, ASTM D3330 |
| Thickness | 5 mil |
| Performance | General Purpose |
| Application | General Use Vinyl |
| Backing Material | Vinyl |
| Weight | 0.817 LB |
| EAN or UPC | 21200431784 |

