- Masking Tape
- 55 m Length
- 48 mm Width
- Tan Color
description
- 3M™ Performance Masking Tape 2364 is an economical crepe paper masking tape suitable for high temperature masking operations. It offers good holding power at both room temperature and up to 300°F/149°C. It is also suited for general light-duty holding and bundling applications.
features
- Removes cleanly at up to 300°F/149°C, making it an economical choice for paint bake operations
- Rubber adhesive provides good adhesion and resists lifting or curling
- Crepe paper backing is easy to tear, resists slivering and provides one-piece removal
- Conforms to irregular surfaces
- Offers good adhesion to metal, rubber, glass and plastic
| Color | Tan |
| Thickness | 6.5 mil |
| Adhesive | Synthetic Rubber |
| Overall Length [Min] | 60.14 yd |
| Backing Material | Crepe Paper |
| Product Form | Roll |
| Temperature Range [Max] | 300 °F |
| Adhesion Strength | 31 oz/in |
| Elongation At Break | 0.1 |
| Dia. | 15.022 in |
| Tensile Strength | 24 lb/in, 427 N/100 mm |
| Indoor/Outdoor Use | Indoor |
| Overall Thickness | 6.5 mil |
| Type | Masking Tape |
| Shelf Life | 12 Months |
| Overall Length [Max] | 55 m |
| Length | 55.000 m |
| Weight | 0.721 LB |
| EAN or UPC | 21200433542 |

