- Vinyl Tape
- 36 yd Length
- 1 in Width
- Red Color
description
- 3M™ General Purpose Vinyl Tape 764 is an economical vinyl tape option for color coding, bundling and safety marking applications. We've designed this tape to resist wear, weathering and light abrasion while providing good instant adhesion to many surfaces. It is available in an array of distinctive colors, as well as transparent.
features
- Available in a wide variety of vivid colors for diverse applications
- Maintains vivid color even when exposed to abrasion and solvents
- Conformable backing makes vinyl tape ideal for use on curved and irregular surfaces
- Rubber adhesive provides good instant adhesion on many surfaces
- Can be applied by hand or with floor applicator
- Ideal for marking applications in light traffic areas
| Tensile Strength | 13 lb/in, 228 N/100 mm |
| Color | Red |
| Standard | ASTM D3652, ASTM D3759, ASTM D3330 |
| Adhesion Strength | 18 oz/in |
| Backing Thickness | 4 mil, 0.1 mm |
| Performance | General Purpose |
| Temperature Range [Min] | 60 °F |
| Temperature Range [Max] | 85 °F |
| Shelf Life | 18 Months |
| Application | General Use Vinyl |
| Elongation At Break | 1.8 |
| Overall Thickness | 5 mil |
| Adhesive | Rubber |
| Backing Material | Polyvinyl Chloride |
| Type | Vinyl Tape |
| Thickness | 5 mil |
| Elongation | 1.8 % |
| Overall Length [Max] | 32.9 m |
| Length | 36 yd |
| Overall Height | 5 mil, 0.1 mm |
| Product Form | Roll |
| Overall Length [Min] | 36 yd |
| Weight | 0.365 LB |
| EAN or UPC | 21200434242 |

