- Vinyl Tape
- 36 yd Length
- 2 in Width
- Brown Color
description
- 3M™ General Purpose Vinyl Tape 764 is an economical vinyl tape option for color coding, bundling and safety marking applications. We've designed this tape to resist wear, weathering and light abrasion while providing good instant adhesion to many surfaces. It is available in an array of distinctive colors, as well as transparent.
features
- Available in a wide variety of vivid colors for diverse applications
- Maintains vivid color even when exposed to abrasion and solvents
- Conformable backing makes vinyl tape ideal for use on curved and irregular surfaces
- Rubber adhesive provides good instant adhesion on many surfaces
- Can be applied by hand or with floor applicator
- Ideal for marking applications in light traffic areas
| Length | 36 yd |
| Overall Thickness | 5 mil |
| Standard | ASTM D3330, ASTM D3759, ASTM D3652 |
| Temperature Range [Max] | 85 °F |
| Backing Thickness | 4 mil, 0.1 mm |
| Overall Height | 5 mil, 0.1 mm |
| Adhesive | Rubber |
| Shelf Life | 18 Months |
| Thickness | 5 mil |
| Elongation At Break | 1.8 |
| Overall Length [Min] | 36 yd |
| Application | General Use Vinyl |
| Tensile Strength | 13 lb/in, 228 N/100 mm |
| Backing Material | Vinyl |
| Elongation | 1.8 % |
| Overall Length [Max] | 32.9 m |
| Adhesion Strength | 18 oz/in |
| Performance | General Purpose |
| Temperature Range [Min] | 60 °F |
| Type | Vinyl Tape |
| Color | Brown |
| Product Form | Roll |
| Weight | 0.725 LB |
| EAN or UPC | 21200434501 |

