- Foam Tape
- 36 yd Length
- 1 in Width
- White Color
description
- Dream, Design, Deliver with our 3M™ VHB™ Tape 4624. It is a white, 0.062 in (1.6 mm), general purpose adhesive on the face side and multi-purpose adhesive on liner side of a conformable foam. It can replace rivets, welds and screws. It offers design flexibility with its viscoelasticity and powerful ability to bond to a variety of surfaces.
features
- Fast and easy-to-use permanent bonding method provides high strength and long-term durability
- Virtually invisible fastening keeps surfaces smooth
- Can replace mechanical fasteners (rivets, welds, screws) or liquid adhesives
- White, 0.062 in (1.6 mm), general purpose adhesive on face side and multi-purpose adhesive on liner side on conformable acrylic foam core offers a good balance of strength and conformability
- Eliminate drilling, grinding, refinishing, screwing, welding and associated clean-up
- Creates a permanent seal against water, moisture and more
- Pressure sensitive adhesive bonds on contact to provide immediate handling strength
- Allows the use of thinner, lighter weight and dissimilar materials
| Backing Material | Foam |
| Carrier Material | Acrylic Foam |
| Material | Acrylic Foam |
| Temperature Range [Max] | 250 °F |
| Type | Foam Tape |
| Overall Thickness | 62 mil, 1.6 mm |
| Overall Length [Max] | 32.92 m |
| Overall Height | 62 mil, 1.57 mm |
| Application | Roof Sealing, Exterior Side Panel Sealing |
| Primary Liner | Polyethylene (PE) Film |
| Foam Conformability | Conformable |
| Set Time | <10 sec |
| Product Form | Roll |
| Core Size | 3 in |
| Backing Thickness | 4 mil |
| Primary Liner Thickness | 4 mil |
| Color | White |
| Overall Length [Min] | 36 yd |
| Thickness | 62 mil |
| Performance | Better |
| Indoor/Outdoor Use | Both |
| Length | 36 yd |
| Weight | 2.222 LB |
| EAN or UPC | 21200443176 |

