- Masking Tape
- 55 m Length
- 100 mm Width
- Tan Color
description
- 3M™ Performance Masking Tape 2380 was designed for industrial use where the best possible paint line is desired and drying conditions range from air dry to oven bake. Our smooth, strong, mini-crepe paper masking tape holds fast, removes easily and will give you great performance for most paint masking applications.
features
- Provides strong holding power and exceptional high-temperature resistance
- Resists slivering when exposed to high heat
- Removes cleanly after 30 minutes at bake temperatures up to 325° F/162° C
- Heavy crepe paper backing resists bleed-through
- Adhesive bonds instantly to many surfaces, holding in place without lifting or curling
- Strong backing is easy to tear and provides one-piece removal
| Backing Material | Crepe Paper |
| Shelf Life | 12 Months |
| Length | 55.000 m |
| Overall Thickness | 7.2 mil |
| Type | Masking Tape |
| Product Form | Roll |
| Adhesive | Synthetic Rubber |
| Adhesion Strength | 39 oz/in |
| Overall Length [Min] | 60.14 yd |
| Color | Tan |
| Thickness | 7.2 mil |
| Temperature Range [Max] | 325 °F |
| Application | Painting & Depainting |
| Tensile Strength | 28 lb/in, 498 N/100 mm |
| Overall Length [Max] | 55 m |
| Indoor/Outdoor Use | Indoor |
| Elongation At Break | 0.1 |
| Elongation | 10 % |
| Weight | 1.812 LB |
| EAN or UPC | 21200445798 |

