- Masking Tape
- 55 m Length
- 24 mm Width
- Tan Color
description
- 3M™ Performance Masking Tape 2380 was designed for industrial use where the best possible paint line is desired and drying conditions range from air dry to oven bake. Our smooth, strong, mini-crepe paper masking tape holds fast, removes easily and will give you great performance for most paint masking applications.
features
- Provides strong holding power and exceptional high-temperature resistance
- Resists slivering when exposed to high heat
- Removes cleanly after 30 minutes at bake temperatures up to 325° F/162° C
- Heavy crepe paper backing resists bleed-through
- Adhesive bonds instantly to many surfaces, holding in place without lifting or curling
- Strong backing is easy to tear and provides one-piece removal
| Temperature Range [Max] | 325 °F |
| Adhesion Strength | 39 oz/in |
| Backing Material | Crepe Paper |
| Overall Thickness | 7.2 mil |
| Color | Tan |
| Indoor/Outdoor Use | Indoor |
| Shelf Life | 12 Months |
| Overall Length [Max] | 55 m |
| Application | Painting & Depainting |
| Elongation At Break | 0.1 |
| Tensile Strength | 28 lb/in, 498 N/100 mm |
| Type | Masking Tape |
| Overall Length [Min] | 60.14 yd |
| Adhesive | Synthetic Rubber |
| Thickness | 7.2 mil |
| Product Form | Roll |
| Length | 55.000 m |
| Weight | 0.322 LB |
| EAN or UPC | 21200445835 |

