- Cloth Tape
- 36 yd Length
- 2 in Width
- Light Brown Color
description
- Formed from a light brown woven glass cloth backing impregnated with PTFE (polytetrafluoroethylene), 3M™ General Purpose PTFE Glass Cloth Tape 5151 provides a slick surface on process machinery. This tape offers an extremely low coefficient of friction which, in combination with a pressure sensitive silicone adhesive, creates a non-stick surface that performs at elevated temperatures.
features
- Glass cloth reinforced backing provides greater tensile strength and resistance to tears and punctures than typical PTFE film backed tapes
- Silicone adhesive offers high temperature performance and long aging
- Provides a non-stick, low friction surface on heat sealing and packaging equipment
- Performs under a wide range of temperatures, including up to 500°F/260°C
- Very low moisture absorption allows the tape to perform in many humid environments
- Excellent chemical resistance enables tape to withstand challenging applications
| Elongation | 5 % |
| Temperature Range [Min] | -100 °F |
| Temperature Range [Max] | 500 °F |
| Length | 36 yd |
| Shelf Life | 24 Month |
| Performance | General Purpose |
| Color | Light Brown |
| Type | Cloth Tape |
| Thickness | 5.3 mil |
| Tensile Strength | 110 lb/in, 1925 N/100 mm |
| Overall Length [Max] | 32.91 m |
| Adhesive | Silicone |
| Backing Thickness | 3 mil, 0.08 mm |
| Elongation At Break | 0.05 |
| Overall Length [Min] | 36 yd |
| Backing Material | Glass Cloth Impregnated w/PTFE |
| Product Form | Roll |
| Overall Thickness | 5.3 mil |
| Weight | 0.875 LB |
| EAN or UPC | 21200456329 |

