- Foam Tape
- 36 yd Length
- 1/2 in Width
- White Color
description
- Dream, Design, Deliver with our 3M™ VHB™ Tape 4622. It is a white, 0.045 in (1.1 mm), general purpose adhesive on the face side and multi-purpose adhesive on liner side of a conformable foam. It can replace rivets, welds and screws. It offers design flexibility with its viscoelasticity and powerful ability to bond to a variety of surfaces.
features
- Fast and easy-to-use permanent bonding method provides high strength and long-term durability
- Virtually invisible fastening keeps surfaces smooth
- Can replace mechanical fasteners (rivets, welds, screws) or liquid adhesives
- White, 0.045 in (1.1 mm), general purpose adhesive on face side and multi-purpose adhesive on liner side on conformable acrylic foam core offers a good balance of strength and conformability
- Eliminate drilling, grinding, refinishing, screwing, welding and associated clean-up
- Creates a permanent seal against water, moisture and more
- Pressure sensitive adhesive bonds on contact to provide immediate handling strength
- Allows the use of thinner, lighter weight and dissimilar materials
| Overall Thickness | 45 mil, 1.1 mm |
| Backing Thickness | 4 mil |
| Foam Conformability | Conformable |
| Primary Liner | Polyethylene (PE) Film |
| Application | Roof Sealing, Exterior Side Panel Sealing |
| Overall Length [Min] | 36 yd |
| Primary Liner Thickness | 4 mil |
| Type | Foam Tape |
| Overall Length [Max] | 32.9 m |
| Temperature Range [Max] | 250 °F |
| Length | 36 yd |
| Color | White |
| Indoor/Outdoor Use | Both |
| Product Form | Roll |
| Core Size | 3 in |
| Thickness | 45 mil |
| Weight | 1.35 LB |
| EAN or UPC | 21200462139 |

