- Paper Masking Tape
- 55 m Length
- 96 mm Width
- Tan Color
description
- 3M™ Paper Masking Tape 2214 is a cost-effective, crepe paper backed tape that holds, bundles, seals and performs other light duty taping jobs where a pressure sensitive tape is needed. This tape tears easily from the roll by hand, sticks confidently, and can be removed conveniently and quickly.
features
- Cost effective solution for indoor, light-duty applications
- Low tack rubber adhesive provides a quick, temporary stick to a variety of surfaces
- Ideal for use on sensitive surfaces
- Crepe paper backing tears by hand
- Ideal for marking, temporary holding, wrapping and sealing
| Shelf Life | 12 Months |
| Adhesive | Rubber |
| Overall Length [Max] | 55 m |
| Tensile Strength | 23 lb/in, 403 N/100 mm |
| Overall Length [Min] | 60.14 yd |
| Temperature Range [Max] | 200 °F |
| Backing Material | Crepe Paper |
| Overall Thickness | 5.4 mil |
| Elongation At Break | 0.1 |
| Length | 55.000 m |
| Thickness | 5.4 mil |
| Type | Paper Masking Tape |
| Product Form | Roll |
| Adhesion Strength | 22 oz/in |
| Color | Tan |
| Weight | 1.268 LB |
| EAN or UPC | 21200481192 |

