- Duct Tape
- 54.8 m Length
- 48 mm Width
- Yellow Color
description
- Constructed of polyethylene film laminated to cloth with a rubber adhesive, this durable tape resists curling and tears off the roll cleanly for easy application in MRO/construction. Our Multi-Purpose Duct Tape 3900 has a unique construction that allows for permanent and temporary applications.
applications
- General shop and temporary repair activities
- Sealing, holding, protecting, bundling, color coding
features
- Designed for general use in MRO/construction applications
- Available in a wide variety of colors
- Sticks immediately and stays on
- Strong water-resistant backing resists wear and light abrasion
- Conforms to irregular surfaces
| Temperature Range [Max] | 200 °F |
| Backing Material | Polyethylene Over Cloth Scrim |
| Shelf Life | 12 Month |
| Dia. | 15.454 in |
| Color | Yellow |
| Overall Thickness | 8.1 mil |
| Length | 54.800 m |
| Elongation At Break | 0.21 |
| Overall Length [Min] | 60 yd |
| Type | Duct Tape, Multi-Purpose |
| Elongation | 21 % |
| Adhesive | Rubber |
| Overall Length [Max] | 54.8 m |
| Indoor/Outdoor Use | Both |
| Thickness | 8.1 mil |
| Tensile Strength | 32 lb/in, 560 mm |
| Performance Level | Performance |
| Product Form | Roll |
| Weight | 1.404 LB |
| EAN or UPC | 21200498282 |

