- Flatback Tape
- 55 m Length
- 72 mm Width
- Orange Color
description
- 3M™ Performance Flatback Tape 2525 is a reliable tape ideal for splicing and paint masking applications where adhesion in high temperature bake cycles is necessary. This tough tape features a dependable smooth paper backing capable of resisting high temperatures as well as moisture, and can be torn by hand for easy application. It is available in orange for improved visibility.
features
- Designed for high temperature splicing and paint masking
- Can withstand a bake cycle up to 300°F/149°C for up to one hour
- Natural rubber adhesive offers dependable tack and holding power
- Offers quick and simple roll starting and roll closure
- Durable backing can be torn by hand, yet is suitable for machine dispensing
- Available in orange
| Color | Orange |
| Indoor/Outdoor Use | Indoor |
| Length | 55.000 m |
| Application | Packaging, Masking Solution, Splicing |
| Overall Length [Min] | 60.14 yd |
| Overall Thickness | 9.5 mil, 0.24 mm |
| Tensile Strength | 49 lb/in, 858 N/100 mm |
| Type | Flatback Tape |
| Thickness | 9.5 mil |
| Product Form | Roll |
| Overall Length [Max] | 55 m |
| Temperature Range [Max] | 300 °F |
| Elongation At Break | 0.02 |
| Backing Material | Flatback Paper |
| Adhesive | Rubber |
| Weight | 1.75 LB |
| EAN or UPC | 21200555626 |

