- Adhesive Transfer Tape
- 60 yd Length
- 4 in Width
- Clear Color
description
- Our 3M™ Adhesive Transfer Tape 9472LE is a versatile, market proven, 5 mil (0.13 mm) transfer tape on a printed release liner. Featuring 3M™ 300LSE acrylic adhesive, this tape has a long and proven history of reliably bonding a wide variety of similar and dissimilar materials such as metals, most plastics, glass, papers and painted surfaces.
features
- Excellent bond to low surface energy substrates including powder coatings and plastics such as polypropylene (PP)v
- High adhesion to metals and high surface energy materials, making it suitable for bonding dissimilar substrates
- Adhesive provides excellent holding power and anti-lifting properties
- Good resistance to industrial chemicals, consumer chemicals, moisture and humidity
- Ideal solution for general purpose attachment and assemblies of a wide variety of materials
- Meets a wide variety of automotive and OEM specifications
| Thickness | 5.2 mil |
| Set Time | <10 sec |
| Application | Gasket Assembly, Mounting and Trim Attachment, Large Surface Lamination Assembly |
| Length | 60 yd |
| Temperature Range [Max] | 300 °F |
| Performance | Best |
| Primary Liner Thickness | 4.2 mil, 0.11 mm |
| Overall Length [Min] | 60 yd |
| Indoor/Outdoor Use | Both |
| Product Form | Roll |
| Standard | GM |
| Type | Adhesive Transfer Tape |
| Overall Thickness | 5.2 mil |
| Primary Liner Color | Tan |
| Temperature Range [Min] | -40 °F |
| Overall Length [Max] | 54.86 m |
| Primary Liner | 58# Polycoated Kraft Paper |
| Adhesive | Acrylic |
| Width | 4 in |
| Color | Transparent |
| Assembly Type | Gasket Attachment, Large Surface Lamination, Mounting and Trim Attachment |
| Weight | 24.5 LB |
| EAN or UPC | 21200560507 |

