- Foam Tape
- 72 yd Length
- 1 1/2 in Width
- White Color
description
- 3M™ Double Coated Polyethylene Foam Tape 4462 is a black or white, closed-cell, polyethylene foam carrier. It is formulated for more hard to bond surfaces. The unique rubber adhesive system provides quick stick and conforms to irregular and low surface energy (LSE) materials.
features
- Black or white, 0.031 in. (0.8 mm) closed-cell polyethylene foam carrier
- High ultimate adhesion to a wide variety of surfaces
- Conformable tape bonds to irregular surfaces
- Unique rubber adhesive system provides quick stick
- Adheres well to most low surface energy (LSE) materials
| Type | Double Coated, Foam Tape |
| Product Form | Roll |
| Adhesive | Rubber |
| Thickness | 31 mil |
| Carrier Material | Polyethylene |
| Density | 100 kg/m3 |
| Overall Thickness | 31 mil |
| Length | 72 yd |
| Width | 1 1/2 in |
| Application | Interior Mirror & Fixture Attachment |
| Temperature Range [Max] | 120 °F |
| Material | Polyethylene |
| Primary Liner Thickness | 3 mil, 0.08 mm |
| Color | White |
| Primary Liner Color | White |
| Shelf Life | 18 Months |
| Primary Liner | Densified Kraft Paper |
| Overall Length [Max] | 65.83 m |
| Overall Length [Min] | 72 yd |
| Weight | 2.5 LB |
| EAN or UPC | 21200560705 |

