- Foam Tape
- 36 yd Length
- 1 in Width
- Dark Gray Color
description
- 3M™ VHB™ Tape 4611 is a dark gray, 0.045 in (1.1 mil), general purpose adhesive with firm foam and the added feature of high temperature resistance. This fast and easy to use permanent bonding method can replace rivets, welds and screws, providing high strength and long-term durability. It offers design flexibility with its viscoelasticity and powerful ability to bond to a variety of surfaces.
features
- Fast and easy-to-use permanent bonding method provides high strength and long-term durability
- Virtually invisible fastening keeps surfaces smooth
- Can replace mechanical fasteners (rivets, welds, screws) or liquid adhesives
- Dark gray, 0.045 in (1.1 mil), general purpose adhesive with firm foam has added feature of high temperature resistance
- Eliminate drilling, grinding, refinishing, screwing, welding and associated clean-up
- Creates a permanent seal against water, moisture and more
- Pressure sensitive adhesive bonds on contact to provide immediate handling strength
- Allows the use of thinner, lighter weight and dissimilar materials
| Backing Material | Foam |
| Core Size | 3 in |
| Set Time | <10 sec |
| Carrier Material | Acrylic Foam |
| Primary Liner | Polyethylene (PE) Film |
| Overall Thickness | 45 mil, 1.1 mm |
| Temperature Range [Max] | 450 °F |
| Thickness | 45 mil |
| Backing Thickness | 5 mil |
| Primary Liner Thickness | 5 mil |
| Application | Bonding Panels to Metal Frames |
| Material | Acrylic Foam |
| Foam Conformability | Firm |
| Product Form | Roll |
| Color | Dark Gray |
| Indoor/Outdoor Use | Both |
| Length | 36 yd |
| Type | Foam Tape |
| Overall Length [Max] | 32.92 m |
| Overall Length [Min] | 36 yd |
| Performance | Better |
| Overall Height | 43 mil, 1.09 mm |
| Weight | 2.222 LB |
| EAN or UPC | 21200561467 |

