- Acrylic Foam Tape
- 36 yd Length
- 1 in Width
- Black Color
description
- Dream, Design, Deliver with 3M™ VHB™ Tape 5952. It is a black or white, 0.045 in (1.1 mm) modified acrylic adhesive with a very conformable, foam core. It can replace rivets, welds and screws. The fast and easy to use permanent bonding method provides high strength and long-term durability. It offers design flexibility with its viscoelasticity and powerful ability to bond a variety of surfaces.
features
- Fast and easy-to-use permanent bonding method provides high strength and long-term durability
- Virtually invisible fastening keeps surfaces smooth
- Can replace mechanical fasteners (rivets, welding, screws) or liquid adhesives
- Black or white, 0.045 in (1.1 mm), modified acrylic adhesive and very conformable acrylic foam core bonds to a wide variety of substrates including powder coated paints and irregular surfaces
- Eliminate drilling, grinding, refinishing, screwing, welding and clean-up
- Creates a permanent seal against water, moisture and more by offering better gap filling capabilities
- Pressure sensitive adhesive bonds on contact to provide immediate handling strength
- Allows the use of thinner, lighter weight and dissimilar materials
| Color | Black |
| Overall Thickness | 45 mil, 1.1 mm |
| Backing Thickness | 5 mil, 0.127 mm |
| Overall Length [Min] | 36 yd |
| Set Time | <10 sec |
| Thickness | 45 mil |
| Overall Height | 45 mil, 1.14 mm |
| Length | 36 yd |
| Type | Acrylic Foam Tape |
| Material | Acrylic Foam |
| Shelf Life | 24 Month |
| Performance | Better |
| Primary Liner Thickness | 5 mil |
| Carrier Material | Acrylic Foam |
| Temperature Range [Max] | 300 °F |
| Backing Material | Foam |
| Primary Liner | Polyethylene (PE) Film |
| Product Form | Roll |
| Application | Mounting and Trim Attachment, Exterior Mirror & Fixture Attachment, Bonding Glass to a Metal Clothes Washer Door, Interior Rail Car Construction, TV Stand Decorative Trim Attachment, Gasket Assembly, Panel to Frame/Stiffner to Panel Assembly, Bonding Panels to Metal Frames, Commercial Vehicle Roof Vent Attachment |
| Core Size | 3 in |
| Assembly Type | Mounting and Trim Attachment, Panel to Frame / Stiffener to Panel |
| Overall Length [Max] | 32.92 m |
| Indoor/Outdoor Use | Both |
| Foam Conformability | Very Conformable |
| Tensile Strength | 90 psi, 620 kPa |
| Weight | 1.677 LB |
| EAN or UPC | 21200562297 |

