- Foam Tape
- 36 yd Length
- 3/4 in Width
- Dark Gray Color
description
- 3M™ VHB™ Tape 4655 is a dark gray, 0.062 in (1.6 mm), general purpose adhesive with firm foam and the added feature of high temperature resistance. It can replace rivets, welds and screws. The fast and easy to use permanent bonding method provides high strength and long-term durability. It offers design flexibility with its viscoelasticity and powerful ability to bond to a variety of surfaces.
features
- Fast and easy-to-use permanent bonding method provides high strength and long-term durability
- Virtually invisible fastening keeps surfaces smooth
- Can replace mechanical fasteners (rivets, welds, screws) or liquid adhesives
- Dark gray, 0.062 in (1.6 mm), general purpose adhesive with firm foam has added feature of high temperature resistance
- Eliminate drilling, grinding, refinishing, screwing, welding and associated clean-up
- Creates a permanent seal against water, moisture and more
- Pressure sensitive adhesive bonds on contact to provide immediate handling strength
- Allows the use of thinner, lighter weight and dissimilar materials
| Primary Liner | Polyethylene (PE) Film |
| Type | Foam Tape |
| Backing Thickness | 5 mil |
| Product Form | Roll |
| Primary Liner Thickness | 5 mil, 0.13 mm |
| Thickness | 62 mil |
| Color | Dark Gray |
| Overall Height | 62 mil, 1.57 mm |
| Set Time | <10 sec |
| Overall Thickness | 62 mil, 1.6 mm |
| Core Size | 3 in |
| Overall Length [Min] | 36 yd |
| Temperature Range [Max] | 450 °F |
| Overall Length [Max] | 32.92 m |
| Indoor/Outdoor Use | Both |
| Foam Conformability | Firm |
| Length | 36 yd |
| Weight | 2.125 LB |
| EAN or UPC | 21200563164 |

