- Double Coated Tape
- 60 yd Length
- 3/4 in Width
- Clear Color
description
- 3M™ Double Coated Tape 9495LE provides high bond strength to most surfaces, including many low surface energy plastics such as polypropylene and powder coated paints. The acrylic adhesive also provides excellent adhesion to surfaces contaminated lightly with oil typically used with machine parts.
features
- Adds dimensional stability to foams and other substrates and also makes it easier to handle the tape during slitting and die-cutting
- 3M™ Double Coated Tape 9474LE features a dual liner for ease in selective die cutting
- The bond strength of 3M™ Laminating Adhesive 300LSE increases as a function of time and temperature, and has very high initial adhesion
- High bonding strength to LSE plastics
- Film carrier adding dimensional stability to foams and other substrates
- Film carrier makes for easy handling during slitting and die-cutting
| Overall Length [Max] | 54.86 m |
| Overall Length [Min] | 60 yd |
| Thickness | 6.7 mil |
| Backing Thickness | 0.5 mil, 0.013 mm |
| Type | Double Coated Tape |
| Width | 3/4 in |
| Color | Transparent |
| Length | 60 yd |
| Weight | 30.0 LB |
| EAN or UPC | 21200564963 |

