- Fine Line Tape
- 60 yd Length
- 1/2 in Width
- Blue Color
description
- Scotch® Fine Line Tape 215 is a highly conformable tape used to achieve sharp contrast and color separation while painting on highly contoured surfaces. It has proven successful in applications involving complex shapes and irregular surfaces where paper masking tapes or other plastic tapes cannot conform.
features
- Thin tape provides excellent color line separation on tough surfaces
- Adheres well on complex shapes, irregular and highly contoured substrates
- Resists lifting around corners or in depressed areas
- Withstands temperatures as high as 250ºF/121ºC for up to 30 minutes
- Available in blue
| Shelf Life | 12 Months |
| Overall Length [Min] | 60 yd |
| Tensile Strength | 15 lb/in, 263 N/100 mm |
| Overall Length [Max] | 54.86 m |
| Temperature Range [Max] | 250 °F |
| Overall Thickness | 4.8 mil |
| Backing Material | Copolymer Plastic Film |
| Adhesion Strength | 43 oz/in |
| Adhesive | Rubber |
| Product Form | Roll |
| Length | 60 yd |
| Color | Blue |
| Thickness | 4.8 mil |
| Elongation At Break | 1150 |
| Indoor/Outdoor Use | Indoor |
| Type | Fine Line Tape |
| Weight | 0.188 LB |
| EAN or UPC | 21200608322 |

