- Solvent Resistant Masking Tape
- 60 yd Length
- 2 in Width
- Black Color
description
- Scotch® Solvent Resistant Masking Tape 226 is a black polyethylene film laminated over saturated crepe paper that has excellent resistance against a wide range of damaging chemicals. The polyethylene backing is resistant to many solvents, water solutions and emulsions and paint strippers of the wax-base type and the mild caustic solution solvent-emulsion type.
features
- Polyethylene laminated over saturated crepe paper tape offers excellent chemical resistance
- Helps protect surfaces from many solvent and water based solutions
- High tack rubber adhesive sticks and seals across a variety of surfaces
- Removes cleanly from most opaque surfaces for up to three months of outdoor exposure
- Good quick stick and tape tears by hand
| Backing Material | Polyethylene/Crepe Paper |
| Temperature Range [Max] | 250 °F |
| Overall Thickness | 10.6 mil |
| Elongation At Break | 11% |
| Product Form | Roll |
| Length | 60 yd |
| Overall Length [Max] | 54.86 m |
| Adhesive | Rubber |
| Adhesion Strength | 40 oz/in |
| Color | Black |
| Tensile Strength | 33 lb/in, 578 N/100 mm |
| Thickness | 10.6 mil |
| Shelf Life | 12 Months |
| Overall Length [Min] | 60 yd |
| Type | Solvent Resistant Masking Tape |
| Indoor/Outdoor Use | Outdoor |
| Weight | 1.727 LB |
| EAN or UPC | 21200611766 |

