- Box Sealing Tape
- 100 m Length
- 48 mm Width
- Clear Color
description
- Tartan™ Box Sealing Tape 369 is a general purpose packing tape ideal for non-critical box sealing applications. The polypropylene film backing is easy to unwind and resists abrasion, moisture and scuffing. The backing easily conforms around edges and on rough surfaces for a tight seal.
features
- General purpose packaging tape for light-duty applications on a wide range of materials
- High edge tear and split resistance ideal for general purpose applications
- Polypropylene backing with synthetic rubber adhesive delivers conformability under stress
- Easy unwind and smooth dispensing works well on high-speed automated packaging lines
- Resists abrasion, moisture, chemicals and scuffing for long-lasting performance
- Excellent adhesion to recycled liner paper and fiberboard
| Length | 100.000 m |
| Adhesion Strength | 30 oz/in |
| Adhesive | Hot Melt Synthetic Rubber Resin |
| Product Form | Roll |
| Overall Thickness | 1.6 mil |
| Core Size | 3 in, 76 mm |
| Thickness | 1.6 mil |
| Backing Material | Polypropylene Film |
| Performance Level | General Use |
| Color | Transparent |
| Overall Length [Min] | 109.36 yd |
| Overall Length [Max] | 100 m |
| Type | Box Sealing Tape |
| Backing Thickness | 1 mil, 0.025 mm |
| Performance | General Purpose |
| Elongation At Break | 160% |
| Application | Box Closure, Cold Storage and Tamper Evident, Automated Carton Sealing |
| Tensile Strength | 19 lb/in, 333 N/100 mm |
| Weight | 0.471 LB |
| EAN or UPC | 21200615535 |

