- Adhesive Transfer Tape
- 36 yd Length
- 2 in Width
- Clear Color
description
- Scotch® ATG Adhesive Transfer Tape 926 is ideal for applications requiring high bond strength, high shear strength and high temperature performance. It offers chemical, moisture and UV resistance. Reverse wound on a unique 1 inch core designed for use with a Scotch® ATG Applicator.
features
- Bonds on contact to a variety of metals, plastics and papers
- Ideal for adhering to ABS, acrylic, PP, PE, polycarbonate, polyester (PET), nylon and other plastics
- Excellent bond strength with high shear strength and high temperature performance up to 450ºF
- Chemical, solvent, humidity and moisture resistant
| Overall Thickness | 5 mil |
| Type | Adhesive Transfer Tape |
| Set Time | <10 sec |
| Temperature Range [Max] | 300 °F |
| Color | Transparent |
| Primary Liner Thickness | 4 mil, 0.1 mm |
| Application | Emblem Attachment |
| Overall Length [Min] | 36 yd |
| Temperature Range [Min] | -40 °F |
| Adhesive | Acrylic |
| Primary Liner | Densified Kraft Paper |
| Primary Liner Color | Tan |
| Product Form | Roll |
| Thickness | 5 mil |
| Overall Length [Max] | 32.91 m |
| Length | 36 yd |
| Weight | 0.958 LB |
| EAN or UPC | 21200625015 |

