- Adhesive Transfer Tape
- 60 yd Length
- 1/2 in Width
- Clear Color
description
- 3M™ Adhesive Transfer Tape 9482PC leverages the power of 3M™ High Performance Acrylic Adhesive 350 and is mounted on a tan, 58 lb. PCK (polycoated kraft) paper liner for moisture resistance. This transfer tape is an excellent solution for bonding high and low surface energy materials.
features
- 2.0 mil (.05 mm) thick tape provides high bond to low surface energy substrates and powder coated paints
- 58 lb. PCK (polycoated kraft) paper liner provides moisture resistance and minimizes wrinkles
- Excellent chemical resistance and shear and peel strength
- Designed for short term temperature exposure up to 450°F (232°C) and long term up to 300°F (149°C)
- Adhesive is fiber reinforced for roll stability in narrow widths and to resist oozing
- Low odor for improved working environment
| Temperature Range [Max] | 450 °F |
| Color | Transparent |
| Overall Length [Min] | 60 yd |
| Length | 60 yd |
| Thickness | 2 mil |
| Primary Liner Color | Tan |
| Product Form | Roll |
| Type | Adhesive Transfer Tape |
| Overall Length [Max] | 54.86 m |
| Width | 1/2 in |
| Primary Liner Thickness | 4.2 mil, 0.11 mm |
| Adhesive | Acrylic |
| Temperature Range [Min] | -40 °F |
| Primary Liner | 58# Polycoated Kraft Paper |
| Overall Thickness | 2 mil |
| Indoor/Outdoor Use | Both |
| Weight | 20.45 LB |
| EAN or UPC | 21200634741 |

