- Foam Tape
- 72 yd Length
- 1 in Width
- White Color
description
- Dream, Design, Deliver with our 3M™ VHB™ Tape 4930. It is a white, 0.025 in (0.6 mm), general purpose acrylic adhesive with a firm, foam core. It can replace rivets, welds and screws. The fast and easy to use permanent bonding method provides high strength and long-term durability. It offers design flexibility with its viscoelasticity and powerful ability to bond to a variety of surfaces.
features
- Fast and easy-to-use permanent bonding method provides high strength and long-term durability
- Virtually invisible fastening keeps surfaces smooth
- Can replace mechanical fasteners (rivets, welds, screws) or liquid adhesives
- White, 0.025 in (0.6 mm), general purpose adhesive and firm acrylic foam core
- Eliminate drilling, grinding, refinishing, screwing, welding and associated clean-up
- Creates a permanent seal against water, moisture and more
- Pressure sensitive adhesive bonds on contact to provide immediate handling strength
- Allows the use of thinner, lighter weight and dissimilar materials
| Core Size | 3 in |
| Overall Length [Min] | 72 yd |
| Overall Height | 25 mil, 0.64 mm |
| Thickness | 25 mil |
| Temperature Range [Max] | 200 °F |
| Overall Length [Max] | 65.84 m |
| Application | Decorative Appliance Trim Attachment |
| Overall Thickness | 25 mil |
| Material | Acrylic Foam |
| Performance | Better |
| Backing Thickness | 3 mil |
| Foam Conformability | Firm |
| Primary Liner Thickness | 3 mil |
| Set Time | <10 sec |
| Carrier Material | Acrylic Foam |
| Indoor/Outdoor Use | Both |
| Color | White |
| Backing Material | Foam |
| Primary Liner | Paper |
| Product Form | Roll |
| Type | Foam Tape |
| Length | 72 yd |
| Weight | 4.4 LB |
| EAN or UPC | 21200646157 |

