- Double Coated Tape
- 750 yd Length
- 1 in Width
- Off-White Color
| Primary Liner | 42.5# Densified Kraft Paper |
| Temperature Range [Min] | -40 °F |
| Thickness | 2.5 mil |
| Primary Liner Color | White w/Black Print |
| Color | Off-White |
| Temperature Range [Max] | 100 °F |
| Width | 1 in |
| Primary Liner Thickness | 0.05 mm |
| Type | Double Coated Tape |
| Length | 750 yd |
| Backing Material | Tissue |
| Weight | 33.0 LB |
| EAN or UPC | 21200656514 |

