- Double Coated Tape
- 36 yd Length
- 1 in Width
- White Color
description
- 3M™ Double Coated Tape 9579 is a 9.0 mil double coated high density polyethylene with rubber adhesive 760 on a 62 lb white densified kraft liner
features
- 9 mil synthetic rubber double coated tape with polyethylene carrier on a white liner
- High initial adhesion. Excellent quick stick
- Good adhesion to low surface energy substrates. For indoor and room temperature applications. Core starting on metal cores.
| Type | Double Coated Tape |
| Overall Length [Max] | 32.91 m |
| Performance | Best |
| Standard | Title 21 of the code of Federal Regulations (21 CFR), FDA |
| Indoor/Outdoor Use | Both |
| Thickness | 9 mil |
| Overall Thickness | 9 mil |
| Carrier Thickness | 0.178 mil, 0.08 mm |
| Temperature Range [Max] | 120 °F |
| Material | High Density Polyethylene |
| Overall Length [Min] | 36 yd |
| Core Size | 3 in, 76.2 mm |
| Primary Liner Color | White |
| Width | 1 in |
| Carrier Material | High Density Polyethylene HDPE |
| Temperature Range [Min] | -40 °F |
| Set Time | <10 sec |
| Backing Thickness | 3 mil, 0.076 mm |
| Primary Liner Thickness | 3.7 mil, 0.09 mm |
| Product Form | Roll |
| Color | White |
| Primary Liner | 62# Densified Kraft Paper |
| Length | 36 yd |
| Weight | 0.655 LB |
| EAN or UPC | 21200658716 |

