- Protective Tape
- 36 yd Length
- 6 in Width
- Transparent Color
description
- 3M™ Polyurethane Protective Tape 8671 Kit contains a 14 mil, leading edge erosion protection tape comprised of a tough polyurethane backing and an acrylic adhesive, and a 6” by 4” polyethylene application squeegee. It resists punctures, tearing and abrasion, and even ultraviolet light. This tape is qualified to aerospace specifications.
features
- Formulated for resistance to ultraviolet light
- Tough, thermoplastic polyurethane elastomer has a high peel strength and is abrasion, scratch, erosion, tear and puncture resistant
- Thin and conformable tape is easy to apply and conforms over curved surfaces
- Can be painted over, or applied to painted surfaces
- Acrylic adhesive adheres to a wide variety of substrates and retains a constant level of adhesion over time, yet removes easily when necessary
| Adhesive | Acrylic |
| Application | Surface Protection, Erosion Protection |
| Overall Length [Min] | 36 yd |
| Color | Transparent |
| Capabilities | Aircraft Maintenance & Production Efficiency, Aviation Safety Enhancement |
| Material | Polyurethane |
| Overall Length [Max] | 32.918 m |
| Length | 36 yd |
| Backing Thickness | 12 mil |
| Overall Thickness | 0.014 in |
| Thickness | 14 mil |
| Type | Protective Tape |
| Flame Retardant | No |
| Weight | 6.83 LB |
| EAN or UPC | 21200672019 |

