- Adhesive Transfer Tape
- 60 yd Length
- 3/4 in Width
- Clear Color
description
- 3M™ Adhesive Transfer Tape 9485PC leverages the power of 3M™ High Performance Acrylic Adhesive 350 and is mounted on a tan, 58 lb. PCK (polycoated kraft) paper liner for moisture resistance. This transfer tape is an excellent solution bonding high and low surface energy materials. It can also be used for joining materials that have rougher surfaces.
features
- 5.0 mils (.127 mm) thick tape provides high bond to low surface energy substrates and powder coated paints
- 58 lb. PCK (polycoated kraft) paper liner provides moisture resistance and minimizes wrinkles
- Excellent chemical resistance and shear and peel strength even at elevated temperatures
- Designed for short term temperature exposure up to 450°F (232°C) and long term 300°F (149°C)
- Adhesive is fiber reinforced for roll stability in narrow widths and to resist oozing
- Low odor for improved working environment
| Overall Thickness | 5 mil |
| Set Time | <10 sec |
| Width | 3/4 in |
| Performance | Best |
| Assembly Type | Mounting and Trim Attachment, Large Surface Lamination |
| Overall Length [Max] | 54.86 m |
| Color | Transparent |
| Thickness | 5 mil |
| Primary Liner | 58# Polycoated Kraft Paper |
| Length | 60 yd |
| Application | Mounting and Trim Attachment |
| Primary Liner Thickness | 4.2 mil, 0.11 mm |
| Primary Liner Color | Tan |
| Overall Length [Min] | 60 yd |
| Indoor/Outdoor Use | Both |
| Type | Adhesive Transfer Tape |
| Temperature Range [Max] | 450 °F |
| Adhesive | Acrylic |
| Product Form | Roll |
| Temperature Range [Min] | -40 °F |
| Weight | 28.21 LB |
| EAN or UPC | 21200672330 |

