- Urethane Foam Tape
- 9 yd Length
- 0.4 in Width
- Charcoal Gray Color
description
- 3M™ Urethane Foam Tape 4317 is a conformable, low-density, open-cell foam tape with a pressure sensitive acrylic adhesive on one side. This tape will adhere to a variety of substrates and can be used in numerous mounting applications to dampen sound and create a clean and durable product.
features
- Charcoal gray, 0.375 in. (9.5 mm) soft conformable, low-density, open-cell foam design helps seal out air, dust and light when compressed
- Excellent cushioning characteristics and high absorbency
- Dampens sounds and absorbs vibration when used in electronic applications
- Offers high initial quick-stick to multiple substrates
- Provides excellent shear strength and high temperature performance
| Backing Thickness | 3 mil, 0.08 mm |
| Thickness | 375 mil |
| Tensile Strength | 25 lb/in, 172 kPa |
| Product Form | Roll |
| Backing Material | Urethane Foam |
| Primary Liner | Silicone Treated Paper |
| Primary Liner Color | Tan |
| Color | Charcoal Gray |
| Overall Length [Max] | 8.2 m |
| Temperature Range [Max] | 150 °F |
| Type | Urethane Foam Tape |
| Elongation At Break | 1.25 |
| Elongation | 1.25 % |
| Carrier Material | Urethane |
| Length | 9 yd |
| Overall Thickness | 375 mil |
| Shelf Life | 18 Months |
| Standard | F.A.R. 25.853 B-3, ASTM D-257, ASTM D-1056, UL 94HBF, ASTM D-149, F.A.R. 25.853 B-2, ASTM D-3574, F.M.V.S.S. 302, ASTM D-1667, ASTM C-518, ASTM D-2240 |
| Primary Liner Thickness | 3 mil, 0.08 mm |
| Overall Height | 375 mil, 9.5 mm |
| Overall Length [Min] | 9 yd |
| Indoor/Outdoor Use | Both |
| Temperature Range [Min] | -20 °F |
| Density | 30 kg/m3 |
| Material | Urethane |
| Adhesive | Acrylic |
| Weight | 0.16 LB |
| EAN or UPC | 21200674747 |

