- Riveters Tape
- 36 yd Length
- 1 in Width
- Yellow Color
description
- Our 3M™ Riveters Tape 695 has a polyethylene film backing and an acrylic adhesive coating along both edges of the tape. The transparent, yellow, tack-free center window improves visibility during the riveting process.
features
- Zone coated adhesive sticks to substrate without adhering to the rivet
- Polyethylene backing maintains a tight hold on the rivet during the assembly process
- Uncoated, transparent yellow center provides clear visibility to the rivet below
- Aggressive adhesive bonds well to many surfaces, yet removes cleanly
- Decreases product rework and improves efficiency
| Type | Riveters Tape |
| Shelf Life | 12 Months |
| Thickness | 3 mil |
| Adhesion Strength | 15 oz/in |
| Product Form | Roll |
| Standard | ASTM D3330, ASTM D3759, ASTM D3652 |
| Overall Thickness | 3 mil |
| Backing Material | Polyethylene Film |
| Temperature Range [Min] | -20 °F |
| Length | 36 yd |
| Overall Length [Min] | 36 yd |
| Overall Length [Max] | 32.9 m |
| Adhesive | Acrylic |
| Backing Thickness | 2 mil, 0.051 mm |
| Tensile Strength | 140 N/100 mm |
| Overall Height | 3 mil, 0.08 mm |
| Color | Yellow |
| Temperature Range [Max] | 120 °F |
| Weight | 0.158 LB |
| EAN or UPC | 21200679476 |

