- Stretchable Tape
- 55 m Length
- 36 mm Width
- Clear Color
description
- Constructed with a specialized, transparent backing, Scotch® Stretchable Tape 8884 is designed to contain and secure pallets for shipping. It is coated with a synthetic rubber adhesive that removes cleanly when stretch over labels.
features
- Special polypropylene film backing provides 650% stretch factor allowing a 55 meter roll to yield 357 meters of tape
- Adhesive removes cleanly when stretched without damaging carton graphics or shipping instructions
- Sustainable solution results in less waste versus traditional shrink wrap
- Application allows for air movement within the pallet for time sensitive goods, such as fruits and vegetables
| Overall Length [Max] | 55 m |
| Backing Material | Polyethylene |
| Color | Transparent |
| Adhesion Strength | 70 oz/in |
| Adhesive | Synthetic Rubber |
| Tensile | 20 lb/in |
| Overall Length [Min] | 60.14 yd |
| Elongation | 7.1 % |
| Type | Stretchable Tape |
| Core Size | 3 in, 76 mm |
| Overall Thickness | 5 mil |
| Manufacturer Name | SCOTCH |
| Tensile Strength | 20 lb/in, 350 N/100 mm |
| Performance | Specialty |
| Backing Thickness | 4 mil, 0.102 mm |
| Product Form | Roll |
| Thickness | 5 mil |
| Elongation At Break | 7.0999999999999994E-2 |
| Performance Level | Specialty |
| Length | 55.000 m |
| Weight | 0.6 LB |
| EAN or UPC | 21200693137 |

