- Stretchable Tape
- 55 m Length
- 36 mm Width
- Clear Color
description
- Constructed with a specialized, transparent backing, Scotch® Stretchable Tape 8886 is designed to contain and secure pallets for shipping. It is coated with a synthetic rubber adhesive that removes cleanly when stretched over labels.
features
- Special polypropylene film backing provides 650% stretch factor allowing a 55 meter roll to yield 357 meters of tape
- Adhesive removes cleanly when stretched without damaging carton graphics or shipping instructions
- Sustainable solution results in less waste versus traditional shrink wrap
- Application allows for air movement within the pallet for time sensitive goods, such as fruits and vegetables
| Length | 55.000 m |
| Color | Transparent |
| Thickness | 7 mil |
| Adhesion Strength | 65 oz/in |
| Adhesive | Synthetic Rubber |
| Backing Thickness | 6 mil, 0.152 mm |
| Product Form | Roll |
| Elongation | 7.2 % |
| Tensile Strength | 28 lb/in, 490 N/100 mm |
| Type | Stretchable Tape |
| Overall Thickness | 7 mil |
| Overall Length [Min] | 60.14 yd |
| Manufacturer Name | SCOTCH |
| Overall Length [Max] | 55 m |
| Elongation At Break | 7.1999999999999995E-2 |
| Core Size | 3 in, 76 mm |
| Tensile | 28 lb/in |
| Backing Material | Polyethylene |
| Weight | 0.81 LB |
| EAN or UPC | 21200693144 |

