- Masking Tape
- 55 m Length
- 18 mm Width
- Tan Color
description
- 3M™ Masking Tape 2307 was formulated for general use, with a broad tack that will adhere to a variety of surfaces. The rubber adhesive sticks instantly with moderate strength. The crepe paper backing conforms over irregular surfaces and around corners while holding reliably. It is especially useful in woodworking and cabinet making applications.
features
- Easily identifiable, general purpose tape for woodworking
- Rubber adhesive offers broad tack and moderate adhesion
- Sticks quickly and holds reliably
- Crepe-paper backing conforms over irregular surfaces, contours, and around corners
| Type | Masking Tape |
| Elongation At Break | 0.08 |
| Backing Material | Crepe Paper |
| Tensile Strength | 23 lb/in, 403 N/100 mm |
| Adhesive | Rubber |
| Overall Thickness | 5.2 mil |
| Indoor/Outdoor Use | Indoor |
| Temperature Range [Max] | 200 °F |
| Adhesion Strength | 28 oz/in |
| Overall Length [Min] | 60.14 yd |
| Length | 55.000 m |
| Color | Tan |
| Thickness | 5.2 mil |
| Shelf Life | 12 Months |
| Overall Length [Max] | 55 m |
| Product Form | Roll |
| Weight | 0.28 LB |
| EAN or UPC | 21200711176 |

