- Masking Tape
- 55 m Length
- 24 mm Width
- Green Color
description
- Scotch® Rough Surface Painter's Tape has a very strong adhesive designed for performance on rough, non-damageable surfaces. Provides 5 day clean removal.
features
- Designed for use on concrete, brick, stucco, and rough wood
- 5-day clean removal leaves behind no damage or sticky residue
- Very strong adhesive
- Recommended for use with or on lacquer coatings
- Bonds aggressively, yet has a smooth unwind
- Size: 0.94 in. x 60.1 yd.
- Pack Size: 1 Roll/Pack
| Overall Length [Min] | 60.1 yd |
| Length | 55.000 m |
| Thickness | 0.00061 in |
| Backing Material | Paper |
| Type | Masking Tape |
| Color | Green |
| Surface | Heavy Texture |
| Elongation At Break | 11% |
| Overall Length [Max] | 55 m |
| Size | 24 mm x 55 m |
| Indoor/Outdoor Use | Indoor |
| Weight | 14.94 LB |
| EAN or UPC | 21200711329 |

