- Packaging Tape
- 72 yd Length
- 3/4 in Width
- Clear Color
- Light-Duty Grade
description
- Scotch® Light Duty Packaging Tape 605 is a transparent film tape designed for general packaging and cold temperature applications. The polypropylene backing material is moisture, chemical and UV resistant.
features
- Transparent, 2.5 mil (0.064 mm) film tape used for general packaging and cold temperature applications
- Polypropylene backing material is 1.6 mil (0.041 mm) thick, moisture, chemical and UV resistant
- Good handling, clarity and long aging
- Complies with US FDA 21 CFR 175.105 for indirect food contact
- Polypropylene backing material offers transparency, conformability and flexibility
- Custom print available
| Length | 72 yd |
| Backing Thickness | 1.6 mil, 0.041 mm |
| Thickness | 2.5 mil |
| Type | Packaging Tape |
| Color | Transparent |
| Grade | Light-Duty |
| Application | Primary Packaging, Cold Storage and Tamper Evident |
| Adhesive | Acrylic |
| Tensile Strength | 22 lb/in, 385 N/100 mm |
| Adhesion Strength | 27 oz/in |
| Overall Length [Min] | 72 yd |
| Performance | General Purpose |
| Core Size | 3 in, 76.2 mm |
| Elongation At Break | 57% |
| Product Form | Roll |
| Performance Level | General Purpose |
| Overall Length [Max] | 65.83 m |
| Backing Material | Polypropylene Film |
| Overall Thickness | 2.5 mil |
| Weight | 0.209 LB |
| EAN or UPC | 21200713613 |

