- Masking Tape
- 55 m Length
- 18 mm Width
- Green Color
description
- This tape can be removed cleanly for up to 3 days. It features very high adhesion and is designed for use with lacquer coatings or cool temperatures. It is also ideal for rough surfaces such as stucco, concrete and brick.
features
- For use on brick, concrete, rough wood and stucco
- 3-Day clean removal
- Can be used with lacquer coatings
- Very High Adhesion level
- Bonds aggressively, yet has a smooth unwind
- Size: 0.70 in. x 60.1 yd.
- Pack Size: 1 Roll/Pack
| Length | 55.000 m |
| Overall Length [Max] | 55 m |
| Adhesive | Rubber |
| Color | Green |
| Type | Masking Tape |
| Weight | 0.306 LB |
| EAN or UPC | 21200720659 |

