- Box Sealing Tape
- 100 m Length
- 48 mm Width
- White Color
description
- Scotch® Printed Message Box Sealing Tape 3771 is an industrial grade packing tape that securely closes a wide variety of medium weight box materials, including recycled fiberboard. The polypropylene film backing is easy to unwind and resists abrasion, moisture and scuffing. It features a red printed message reading: IF SEAL IS BROKEN CHECK CONTENTS BEFORE ACCEPTING.
features
- Industrial packaging tape for medium-duty applications on a wide range of materials
- White with red type: IF SEAL IS BROKEN CHECK CONTENTS BEFORE ACCEPTING
- High edge tear and split resistance ideal for general industrial applications
- Polypropylene backing with synthetic rubber adhesive delivers conformability under stress
- Easy unwind and smooth dispensing works well on high-speed automated packaging lines
- Resists abrasion, moisture, chemicals and scuffing for long-lasting performance
- Excellent adhesion to recycled liner paper and fiberboard
| Tensile Strength | 22 lb/in, 385 N/100 mm |
| Application | Box Closure, Branding, Automated Carton Sealing |
| Color | White |
| Performance | Specialty |
| Overall Thickness | 1.9 mil |
| Overall Length [Max] | 100 m |
| Product Form | Roll |
| Adhesion Strength | 40 oz/in |
| Core Size | 3 in, 76 mm |
| Backing Thickness | 1.2 mil, 0.03 mm |
| Type | Box Sealing Tape |
| Elongation At Break | 160% |
| Thickness | 1.9 mil |
| Performance Level | Specialty |
| Length | 100.000 m |
| Overall Length [Min] | 109.36 yd |
| Backing Material | Polypropylene Film |
| Adhesive | Hot Melt Synthetic Rubber Resin |
| Weight | 0.555 LB |
| EAN or UPC | 21200723018 |

