- Box Sealing Tape
- 50 m Length
- 48 mm Width
- Clear Color
description
- Scotch® Box Sealing Tape 351 securely seals a wide variety of box and carton materials, including corrugated fiberboard. Knowing that cartons take a lot of rugged treatment in transit, we developed a moisture-resistant polyester backing that resists high temperatures, chemicals, scuffing and abrasion to hold securely throughout the entire shipping process.
features
- Ideal strength for heavy-weight packages and overseas/export packing and shipping
- Built tough to resist score line breaking and center seam splitting
- High performance tape resists nicks, abrasions, moisture and scuffing
- Sticks instantly and resists tearing for added security
- Easy unwind makes tape convenient to use
| Adhesion Strength | 78 oz/in |
| Performance Level | High Performance |
| Backing Material | Polyester Film |
| Dia. | 4.377 in |
| Thickness | 3.4 mil |
| Adhesive | Hot Melt Synthetic Rubber Resin |
| Elongation At Break | 130% |
| Application | Box Closure, Cold Storage and Tamper Evident, Automated Carton Sealing |
| Tensile Strength | 67 lb/in, 788 N/100 mm |
| Length | 50.000 m |
| Backing Thickness | 2 mil, 0.051 mm |
| Type | Box Sealing Tape |
| Core Size | 3 in, 76 mm |
| Product Form | Roll |
| Overall Length [Min] | 54.68 yd |
| Color | Transparent |
| Performance | High Performance |
| Overall Thickness | 3.4 mil |
| Overall Length [Max] | 50 m |
| Weight | 0.64 LB |
| EAN or UPC | 21200723186 |

