- Box Sealing Tape
- 50 m Length
- 48 mm Width
- Clear Color
description
- Scotch® Box Sealing Tape 355, one of the very best performers in our Scotch® polyester line of tapes, securely closes double and triple walled corrugated cartons, including those with high recycled content, saving time and reducing closure failures. The polyester backing resists moisture, abrasion and scuffing to hold strong throughout the shipping process.
features
- Extra sturdy polyester backing resists abrasion, moisture and scuffing for lasting hold
- Adhesive sticks quickly to a variety of materials, including those with high recycled content
- Securely closes double and triple walled corrugated cartons and fiberboard
- Available with custom printing for security and/or branding
- Provides high quality, consistent performance with easy unwind
| Thickness | 3.4 mil |
| Overall Length [Min] | 54.7 yd |
| Color | Transparent |
| Adhesion Strength | 78 oz/in |
| Overall Length [Max] | 50 m |
| Tensile Strength | 67 lb/in, 1174 N/100 mm |
| Overall Thickness | 3.4 mil |
| Application | Branding, Box Closure, Automated Carton Sealing |
| Backing Material | Polyester Film |
| Performance Level | High Performance |
| Backing Thickness | 2 mil, 0.051 mm |
| Elongation At Break | 130% |
| Product Form | Roll |
| Adhesive | Hot Melt Synthetic Rubber Resin |
| Type | Box Sealing Tape |
| Length | 50.000 m |
| Performance | High Performance |
| Dia. | 4.377 in |
| Core Size | 3 in, 76 mm |
| Weight | 0.62 LB |
| EAN or UPC | 21200723308 |

