- Box Sealing Tape
- 50 m Length
- 72 mm Width
- Clear Color
description
- Scotch® Box Sealing Tape 372 is a medium performance packing tape that securely closes a wide variety of medium weight box materials, including recycled fiberboard. The polypropylene film backing is easy to unwind and resists abrasion, moisture and scuffing. The backing easily conforms around edges and on rough surfaces for a tight seal.
features
- Medium performance packaging tape for medium-duty applications on a wide range of materials
- High edge tear and split resistance ideal for palletized and unitized loads
- Polypropylene backing with synthetic rubber adhesive delivers conformability under stress
- Easy unwind and smooth dispensing works well on high-speed automated packaging lines
- Resists abrasion, moisture, chemicals and scuffing for long-lasting performance
- Excellent adhesion to recycled liner paper and fiberboard
| Application | Automated Carton Sealing, Box Closure, Branding |
| Adhesion Strength | 45 oz/in |
| Adhesive | Hot Melt Synthetic Rubber Resin |
| Core Size | 3 in, 76 mm |
| Backing Material | Polypropylene Film |
| Performance Level | High Performance |
| Overall Length [Max] | 50 m |
| Tensile Strength | 26 lb/in, 455 N/100 mm |
| Length | 50.000 m |
| Performance | High Performance |
| Overall Thickness | 2.2 mil |
| Product Form | Roll |
| Thickness | 2.2 mil |
| Type | Box Sealing Tape |
| Color | Transparent |
| Backing Thickness | 1.4 mil, 0.036 mm |
| Overall Length [Min] | 54.68 yd |
| Elongation At Break | 160% |
| Weight | 0.44 LB |
| EAN or UPC | 21200723469 |

