- Box Sealing Tape
- 50 m Length
- 48 mm Width
- Tan Color
description
- Scotch® Box Sealing Tape 373 is a high performance packing tape that securely closes a wide variety of heavy weight box materials, including recycled fiberboard. The polypropylene film backing is easy to unwind and resists abrasion, moisture and scuffing. The backing easily conforms around edges and on rough surfaces for a tight seal.
features
- High performance packaging tape for heavy duty applications on a wide range of materials
- High edge tear and split resistance ideal for ecommerce and single parcel shipments
- Polypropylene backing with synthetic rubber adhesive delivers conformability under stress
- Easy unwind and smooth dispensing works well on high-speed automated packaging lines
- Resists abrasion, moisture, chemicals and scuffing for long-lasting performance
- Excellent adhesion to recycled liner paper and fiberboard
| Dia. | 4.102 in |
| Type | Box Sealing Tape |
| Tensile Strength | 30 lb/in, 525 N/100 mm |
| Performance Level | High Performance |
| Core Size | 3 in, 76 mm |
| Overall Thickness | 2.5 mil |
| Length | 50.000 m |
| Adhesion Strength | 50 oz/in |
| Product Form | Roll |
| Overall Length [Min] | 54.68 yd |
| Color | Tan |
| Thickness | 2.5 mil |
| Adhesive | Hot Melt Synthetic Rubber Resin |
| Overall Length [Max] | 50 m |
| Backing Material | Polypropylene Film |
| Performance | High Performance |
| Application | Box Closure, Branding, Automated Carton Sealing |
| Weight | 0.366 LB |
| EAN or UPC | 21200723599 |

